Zoro Homepage

29mm Double Layer ORANGE Self Closing Wrap, 10ft

  • Mfr # BS-J-DK-125-10-OR

  • Zoro # G110638015


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-DK-125-10-OR
Zoro #
G110638015
UPC #
-
Country of Origin
China

Description

  • •Uniquely developed to offer ultra-high wear resistance while providing early notification of friction areas makes this side entry braided wrap in a class of its own.
  • •Can be used in automotive and industrial applications to protect wire harnesses and rubber hoses, the thick double layer design helps with impact and vibration absorption.
  • •The inner layer is a different color than the outer layer to act as a warning for when the outer layer is breached. Easy installation and maintenance is due to the side entry self-closing nature of this protective sleeving wrap.
  • •Material: Polyester monofilament and multifilament Working temperature: -40°C to +150°C Melting point: 240±10°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.