5.5in Lag Bolt & Anchor Set for Concrete Applications, Set of 4 Bolts, 4 Shields, 4 Washers
- Mfr # SB-ED-LAGBOLT-5.5X05-SET-4PK
- Zoro # G522625009
product price:Â
$
16.49
/ea
Key Features
Fastener Length
5-1/2 in
Material
Steel
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-ED-LAGBOLT-5.5X05-SET-4PK
- Zoro #
- G522625009
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Lag Bolt & Anchor Set for Concrete Applications
- Number of Pieces
- 4
Dimensions
- Fastener Length
- 5-1/2 in
Description
Use: Electriduct Lag Bolts are designed for concrete. Permanent installation mounting hardware for speed bumps, parking curbs, wheel stops, cable protectors, cord covers, handicap threshold ramps. Installation: Drill into the concrete matching the speed bump or parking block holes. Insert lag shield anchor into the hole, then tighten the lag bolt until flush with the device. Material: Steel Lag Bolts for any outdoor application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.