Zoro Homepage

Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black

  • Mfr # CT-ED-ABM-100-50-BK

  • Zoro # G9839521


product price: $14.19

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-ED-ABM-100-50-BK
Zoro #
G9839521
UPC #
-
Country of Origin
China

Details

Item
Mounting Bases
Color
Black

Description

These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 1"
Pack Qty: 50
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.