
Adhesive Lined Heat Shrink Tube, Heavy Wall, 6:1 I.D. Shrink Ratio, 1-3/4 in I.D. Before Shrinking, Black, 4 ft
Mfr # HS6-ED-175-4-BK
Zoro # G9846293
product price: $35.15
/eaKey Features
Shrink Ratio
6:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1.75 in
Shrink Tubing I.D. After Shrinking
0.29 in
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS6-ED-175-4-BK
Zoro #
G9846293
UPC #
-
Country of Origin
China
Dimensions
Length
4 ft
Details
Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
6:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1.75 in
Shrink Tubing I.D. After Shrinking
0.29 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
70°C
Description
Although very flexible in its nominal state, the 6 to 1 Heat Shrink Tubing after full recovery, is stiff and tough like a rock. Use this heat shrink to not only hold your connection, but to protect it from abrasions. Designed with an adhesive lined inside, air and water tight seals are a sure thing when using this high ratio heat shrinking tube. Diameter: 1.75" Length: 4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.