Shop ELECTRIDUCT
See all product information
Create Account
19" Universal Blank Rack Mount Panels - Electriduct
Mfr # QWM-ED-WM-VENT-3U
Zoro # G0118834
product price:Â
$
25.15
/ea
Key Features
Rack Unit
3U
Dimensions
19"W x 5.25"H x 0.375"L
Style
Vented Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-WM-VENT-3U
- Zoro #
- G0118834
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 19"W x 5.25"H x 0.375"L
Details
- Rack Unit
- 3U
- Style
- Vented Blank
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware.
Mounting: Standard 19" EIA
Rack Units: 3U
Dimensions: 19"W x 5.25"H x 0.375"L
Cable Management Type: Vented Blank Panel
Mounting: Standard 19" EIA
Rack Units: 3U
Dimensions: 19"W x 5.25"H x 0.375"L
Cable Management Type: Vented Blank Panel