
Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6
Mfr # SB-ED-PM-YL-6PK
Zoro # G9918104
product price: $102.99
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-ED-PM-YL-6PK
Zoro #
G9918104
UPC #
-
Country of Origin
China
Description
Our Parking Mat Guide helps to prevent any vehicle mishaps will parking in your garage. Set the distance, use the adhesive backing to secure in place and safely park your vehicle every time. The strong plastic material with diamond tread is durable and provides additional traction when your vehicle is driving onto the mat. Only one mat is needed, but 2 is best to support various vehicle speeds and weights. Pack of 6.
Length: 20.75"
Width: 10"
Height: 2.12"
Small Bump Height: 1"
Color: Yellow
Length: 20.75"
Width: 10"
Height: 2.12"
Small Bump Height: 1"
Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.