Zoro Homepage

Apartment Hanger 15" Mirror & Picture Hanger

  • Mfr # HM-APT-15

  • Zoro # G9825199


product price: $25.99
/ea

Key Features

Material
Aluminum
Length
15 in
Weight Capacity
120 lb
Indoor/Outdoor
Indoor; Outdoor
Offset
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-APT-15
Zoro #
G9825199
UPC #
-
Country of Origin
China

Dimensions

Length
15 in

Details

Material
Aluminum
Item
Mirror and Picture Hanger
Weight Capacity
120 lb
Indoor/Outdoor
Indoor; Outdoor
Offset
1/4 in

Description

Apartment Hanger 15" Mirror & Picture Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.