
Braided Cable Sleeve, 1 in Inside Dia., 0.63 in Max Bundle Dia., 10 ft, Kevlar Fiber, Yellow
Mfr # BS-J-KV-100-10
Zoro # G9855402
product price:Â $24.79
/eaKey Features
For Maximum Bundle Diameter
0.63 in
Material of Construction
Kevlar Fiber
Sleeve Construction
Braided
Color
Yellow
Standards
UL94V-0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS-J-KV-100-10
Zoro #
G9855402
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1 in
For Maximum Bundle Diameter
0.63 in
Length
10 ft
Width
1 in
Details
Item
Cable Sleeve
Material of Construction
Kevlar Fiber
Sleeve Construction
Braided
Color
Yellow
Standards
UL94V-0
Temp. Range
-170°C to 250°C
Melt Point
No Melt
Description
Aramid Braided Sleeving- 1" x 10ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.