Zoro Homepage

Automatic Wire Stripper with Cable Cutter

  • Mfr # TL-HP-STRIPPER

  • Zoro # G0276438


product price: $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-HP-STRIPPER
Zoro #
G0276438
UPC #
-
Country of Origin
China

Description

Speed up production by virtually eliminating the guess work because the Automatic Wire Stripper adjusts and strips wire from 1/4" diameter or less in one movement. Equipped with adjustable tension to accommodate smaller or larger cables and a built in wire cutter to avoid having to use multiple tools. Comfortable ergonomic handles make repetitive use easir on your hands.
Stripping Capacity: up to 8mm, recommended 1/4"
Cutting Capacity: up to 8AWG
Blade Material: Stainless Steel die casting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.