Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Fences, 4 ft H, 250 ft L, Green

  • Mfr # TC-FENCE-250FT-GN

  • Zoro # G116475003


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Color
Green
Mesh Size
2 x 4 in
Material
HDPE
Mesh Shape
Quadrangular
Overall Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-FENCE-250FT-GN
Zoro #
G116475003
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
2 x 4 in
Overall Height
4 ft
Overall Length
250 ft

Details

Item
Barrier Fences
Color
Green
Material
HDPE
Mesh Shape
Quadrangular
Product Type
Safety Fence

Description

Barrier Fences, Overall Height 4 ft, Overall Length 250 ft, Color Green, Mesh Size 2 x 4 in, Material HDPE, Mesh Shape Quadrangular, Product Type Safety Fence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.