Barrier Fences, 4 ft H, 250 ft L, Orange
Mfr # TC-FENCE-250FT-OR
Zoro # G016475011
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Mesh Shape
Quadrangular
Material
HDPE
Color
Orange
Mesh Size
2 x 4 in
Product Type
Safety Fence
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-FENCE-250FT-OR
Zoro #
G016475011
UPC #
-
Country of Origin
China
Dimensions
Mesh Size
2 x 4 in
Overall Length
250 ft
Overall Height
4 ft
Details
Mesh Shape
Quadrangular
Material
HDPE
Color
Orange
Item
Barrier Fences
Product Type
Safety Fence
Description
Barrier Fences, Overall Height 4 ft, Overall Length 250 ft, Color Orange, Mesh Size 2 x 4 in, Material HDPE, Mesh Shape Quadrangular, Product Type Safety Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.