Zoro Homepage

Bentley-Harris ConvoShield AL Chrome Wire Loom

  • Mfr # BS-CS-050-39

  • Zoro # G9813490


product price: $16.15
/ea

Key Features

Length
37"
Color
Chrome
Size
1/2"
Quantity
1 pc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-CS-050-39
Zoro #
G9813490
UPC #
-
Country of Origin
China

Dimensions

Length
37"
Width
1/2 in
Size
1/2"

Details

Color
Chrome
Quantity
1 pc

Description

Bentley Harris Convoshield Wire Loom- 1/2" x 39"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.