Zoro Homepage

Bluelounge CableBox Mini w/ Surge Protector- White

  • Mfr # PD-BLL-CBX-MINI-WT

  • Zoro # G0118335


product price: $31.99
/ea

Key Features

Length
9-1/4 in
Height
5 in
Material
PVC
Shape
Mini Box Type
Includes
4-Outlet Power strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-BLL-CBX-MINI-WT
Zoro #
G0118335
UPC #
-
Country of Origin
China

Dimensions

Length
9-1/4 in
Height
5 in
Width
4-1/2 in

Details

Item
Cable Box
Material
PVC
Shape
Mini Box Type
Includes
4-Outlet Power strip
Color
White

Description

The BlueLounge CablebBox Mini offers a quick solution to your unattractive surge protectors and cables. Two slots on the ends allow your cables to pass through unobstructed, and the box can accommodate small surge protectors as well as attached power adapters.
Constructed of fire retardant PVC to resist heat, and equipped with rubber feet to ensure your CableBox doesn't slide across smooth floors.
LxWxH: 9.25" x 4.5" x 5"
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.