Zoro Homepage

Braided Braided Sleeving, 1 1/4 in Inside Dia., 1.5 in Max Bundle Dia., 10 ft, Polyester, Black

  • Mfr # BS-ZIPPER-EX-200-10-BK

  • Zoro # G616381705


product price: $69.29
/ea

Key Features

Sleeve Construction
Braided
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Inside Diameter
1 1/4 in
Material of Construction
Polyester
For Maximum Bundle Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-EX-200-10-BK
Zoro #
G616381705
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1 1/4 in
For Maximum Bundle Diameter
1.5 in
Length
10 ft

Details

Sleeve Construction
Braided
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Material of Construction
Polyester
Color
Black
Item
Braided Sleeving
For Use With
Cable
Closure Type
Zipper Closure
Expandable
Yes
Max. Operating Temperature
230 Degrees C
Min. Operating Temperature
-40 Degrees C

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1 1/4 in, Wall Thickness 0.98 mm, Color Black, Length 10 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 1.5 in, Min. Operating Temperature -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products