Braided Braided Sleeving, 1 1/4 in Inside Dia., 1.5 in Max Bundle Dia., 5 ft, Polyester, Black

  • Mfr # BS-ZIPPER-EX-200-5-BK-3PK

  • Zoro # G916381658


product price: $61.29
/pk 3, $20.43/ea

Key Features

Inside Diameter
1 1/4 in
Material of Construction
Polyester
Color
Black
For Use With
Cable
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-EX-200-5-BK-3PK
Zoro #
G916381658
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1 1/4 in
Length
5 ft
For Maximum Bundle Diameter
1.5 in

Details

Material of Construction
Polyester
Color
Black
For Use With
Cable
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Item
Braided Sleeving
Sleeve Construction
Braided
Expandable
Yes
Max. Operating Temperature
230 Degrees C
Min. Operating Temperature
-40 Degrees C
Closure Type
Zipper Closure

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1 1/4 in, Wall Thickness 0.98 mm, Color Black, Length 5 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 1.5 in, Min. Operating Temperature -40 Degrees C, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.