Braided Braided Sleeving, 1 1/4 in Inside Dia., 25 ft, Polyester, Black
Mfr # BS-ZIPPER-125-25-BK
Zoro # G616381712
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1 1/4 in
Length
25 ft
Sleeve Construction
Braided
For Use With
Cable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-ZIPPER-125-25-BK
Zoro #
G616381712
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1 1/4 in
Length
25 ft
Details
Item
Braided Sleeving
Sleeve Construction
Braided
For Use With
Cable
Color
Black
Material of Construction
Polyester
Max. Operating Temperature
230 Degrees C
Expandable
No
Closure Type
Zipper Closure
Min. Operating Temperature
-40 Degrees C
Description
Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1 1/4 in, Wall Thickness 0.98 mm, Color Black, Length 25 ft, Closure Type Zipper Closure, For Use With Cable, Expandable No, For Maximum Bundle Diameter 1.25 in, Min. Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.