Zoro Homepage

Braided Braided Sleeving, 1 1/4 in Inside Dia., 3 ft, Polyester, White

  • Mfr # BS-ZIPPER-125-3-WT-5PK

  • Zoro # G316381777


product price: $56.89
/pk 5, $11.38/ea

Key Features

Sleeve Construction
Braided
Material of Construction
Polyester
Inside Diameter
1 1/4 in
Color
White
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-125-3-WT-5PK
Zoro #
G316381777
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1 1/4 in
Length
3 ft

Details

Sleeve Construction
Braided
Item
Braided Sleeving
Material of Construction
Polyester
Color
White
For Use With
Cable
Min. Operating Temperature
-40 Degrees C
Expandable
No
Max. Operating Temperature
230 Degrees C
Closure Type
Zipper Closure

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1 1/4 in, Wall Thickness 0.98 mm, Color White, Length 3 ft, Closure Type Zipper Closure, For Use With Cable, Expandable No, For Maximum Bundle Diameter 1.25 in, Min. Operating Temperature -40 Degrees C, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.