Braided Braided Sleeving, 1 9/16 in Inside Dia., 1.9 in Max Bundle Dia., 10 ft, Polyester, Black

  • Mfr # BS-ZIPPER-EX-250-10-BK

  • Zoro # G316381562


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Material of Construction
Polyester
For Maximum Bundle Diameter
1.9 in
For Use With
Cable
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-EX-250-10-BK
Zoro #
G316381562
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
For Maximum Bundle Diameter
1.9 in
Inside Diameter
1 9/16 in

Details

Color
Black
Material of Construction
Polyester
For Use With
Cable
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Item
Braided Sleeving
Sleeve Construction
Braided
Closure Type
Zipper Closure
Max. Operating Temperature
230 Degrees C
Min. Operating Temperature
-40 Degrees C
Expandable
Yes

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1 9/16 in, Wall Thickness 0.98 mm, Color Black, Length 10 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 1.9 in, Min. Operating Temperature -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.