Braided Braided Sleeving, 1 9/16 in Inside Dia., 1.9 in Max Bundle Dia., 3 ft, Polyester, Black

  • Mfr # BS-ZIPPER-EX-250-3-BK-5PK

  • Zoro # G716381582


product price: $83.39
/pk 5, $16.68/ea
Free Shipping & Returns

Key Features

Sleeve Construction
Braided
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Material of Construction
Polyester
For Use With
Cable
Inside Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-EX-250-3-BK-5PK
Zoro #
G716381582
UPC #
-
Country of Origin
China

Dimensions

Length
3 ft
Inside Diameter
1 9/16 in
For Maximum Bundle Diameter
1.9 in

Details

Sleeve Construction
Braided
Item
Braided Sleeving
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Material of Construction
Polyester
For Use With
Cable
Color
Black
Expandable
Yes
Closure Type
Zipper Closure
Max. Operating Temperature
230 Degrees C
Min. Operating Temperature
-40 Degrees C

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1 9/16 in, Wall Thickness 0.98 mm, Color Black, Length 3 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 2.5 in, Min. Operating Temperature -40 Degrees C, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.