Braided Braided Sleeving, 1/2 in Inside Dia., 0.63 in Max Bundle Dia., 5 ft, Polyester, Black

  • Mfr # BS-ZIPPER-EX-075-5-BK-3PK

  • Zoro # G316381661


product price: $49.29
/pk 3, $16.43/ea

Key Features

Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Length
5 ft
For Use With
Cable
Material of Construction
Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-EX-075-5-BK-3PK
Zoro #
G316381661
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft
Inside Diameter
1/2 in
For Maximum Bundle Diameter
0.63 in

Details

Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
For Use With
Cable
Material of Construction
Polyester
Color
Black
Sleeve Construction
Braided
Item
Braided Sleeving
Closure Type
Zipper Closure
Min. Operating Temperature
-40 Degrees C
Max. Operating Temperature
230 Degrees C
Expandable
Yes

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 1/2 in, Wall Thickness 0.98 mm, Color Black, Length 5 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 0.75 in, Min. Operating Temperature -40 Degrees C, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.