Braided Braided Sleeving, 13/16 in Inside Dia., 0.87 in Max Bundle Dia., 10 ft, Polyester, Black
Mfr # BS-ZIPPER-EX-125-10-BK
Zoro # G416381639
product price: $60.69
/eaKey Features
For Use With
Cable
For Maximum Bundle Diameter
0.87 in
Color
Black
Inside Diameter
13/16 in
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-ZIPPER-EX-125-10-BK
Zoro #
G416381639
UPC #
-
Country of Origin
China
Dimensions
Length
10 ft
For Maximum Bundle Diameter
0.87 in
Inside Diameter
13/16 in
Details
For Use With
Cable
Color
Black
Sleeve Construction
Braided
Item
Braided Sleeving
Material of Construction
Polyester
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Expandable
Yes
Min. Operating Temperature
-40 Degrees C
Closure Type
Zipper Closure
Max. Operating Temperature
230 Degrees C
Description
Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 13/16 in, Wall Thickness 0.98 mm, Color Black, Length 10 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 1.25 in, Min. Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.