Braided Braided Sleeving, 13/16 in Inside Dia., 0.87 in Max Bundle Dia., 5 ft, Polyester, Black
Mfr # BS-ZIPPER-EX-125-5-BK-3PK
Zoro # G316381685
product price: $53.79
/pk 3, $17.93/eaKey Features
Inside Diameter
13/16 in
For Maximum Bundle Diameter
0.87 in
Material of Construction
Polyester
For Use With
Cable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-ZIPPER-EX-125-5-BK-3PK
Zoro #
G316381685
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
13/16 in
Length
5 ft
For Maximum Bundle Diameter
0.87 in
Details
Material of Construction
Polyester
For Use With
Cable
Color
Black
Item
Braided Sleeving
Sleeve Construction
Braided
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Max. Operating Temperature
230 Degrees C
Min. Operating Temperature
-40 Degrees C
Closure Type
Zipper Closure
Expandable
Yes
Description
Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 13/16 in, Wall Thickness 0.98 mm, Color Black, Length 5 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 1.25 in, Min. Operating Temperature -40 Degrees C, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.