Zoro Homepage

Braided Braided Sleeving, 2 in Inside Dia., 3 ft, Polyester, Black

  • Mfr # BS-ZIPPER-200-3-BK-5PK

  • Zoro # G516381720


product price: $59.99
/pk 5, $12.00/ea

Key Features

Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Inside Diameter
2 in
For Use With
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-200-3-BK-5PK
Zoro #
G516381720
UPC #
-
Country of Origin
Canada

Dimensions

Length
3 ft
Inside Diameter
2 in

Details

Material of Construction
Polyester
Sleeve Construction
Braided
Item
Braided Sleeving
Color
Black
For Use With
Cable
Expandable
No
Max. Operating Temperature
230 Degrees C
Min. Operating Temperature
-40 Degrees C
Closure Type
Zipper Closure

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 2 in, Wall Thickness 0.98 mm, Color Black, Length 3 ft, Closure Type Zipper Closure, For Use With Cable, Expandable No, For Maximum Bundle Diameter 2 in, Min. Operating Temperature -40 Degrees C, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.