Braided Braided Sleeving, 5/16 in Inside Dia., 0.5 in Max Bundle Dia., 3 ft, Polyester, Black
Mfr # BS-ZIPPER-EX-050-3-BK-5PK
Zoro # G716381674
product price: $51.29
/pk 5, $10.26/eaKey Features
For Use With
Cable
Inside Diameter
5/16 in
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Color
Black
Material of Construction
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-ZIPPER-EX-050-3-BK-5PK
Zoro #
G716381674
UPC #
-
Country of Origin
China
Dimensions
Length
3 ft
Inside Diameter
5/16 in
For Maximum Bundle Diameter
0.5 in
Details
Item
Braided Sleeving
For Use With
Cable
Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Color
Black
Material of Construction
Polyester
Sleeve Construction
Braided
Closure Type
Zipper Closure
Max. Operating Temperature
230 Degrees C
Expandable
Yes
Min. Operating Temperature
-40 Degrees C
Description
Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 5/16 in, Wall Thickness 0.98 mm, Color Black, Length 3 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 0.5 in, Min. Operating Temperature -40 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.