Braided Braided Sleeving, 5/16 in Inside Dia., 0.5 in Max Bundle Dia., 5 ft, Polyester, Black

  • Mfr # BS-ZIPPER-EX-050-5-BK-3PK

  • Zoro # G816381727


product price: $45.49
/pk 3, $15.16/ea

Key Features

Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Color
Black
Sleeve Construction
Braided
For Use With
Cable
Material of Construction
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-ZIPPER-EX-050-5-BK-3PK
Zoro #
G816381727
UPC #
-
Country of Origin
China

Dimensions

For Maximum Bundle Diameter
0.5 in
Length
5 ft
Inside Diameter
5/16 in

Details

Description/Special Features
Side Entry Zipper Cable Wrap has the Ability to Expand
Color
Black
Sleeve Construction
Braided
For Use With
Cable
Item
Braided Sleeving
Material of Construction
Polyester
Max. Operating Temperature
230 Degrees C
Closure Type
Zipper Closure
Expandable
Yes
Min. Operating Temperature
-40 Degrees C

Description

Braided Sleeving, Sleeve Construction Braided, Material of Construction Polyester, Max. Operating Temperature 230 Degrees C, Inside Diameter 5/16 in, Wall Thickness 0.98 mm, Color Black, Length 5 ft, Closure Type Zipper Closure, For Use With Cable, Description/Special Features Side Entry Zipper Cable Wrap has the Ability to Expand, Expandable Yes, For Maximum Bundle Diameter 0.5 in, Min. Operating Temperature -40 Degrees C, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.