Shop ELECTRIDUCT
See all product information
Create Account
Braided Cable Sleeve, 0.27 in Inside Dia., 100 ft, Acrylic Coated Fiberglass
- Mfr # BS-JFBG-7MM-100-CL
- Zoro # G9855070
product price:Â
$
33.35
/ea
Key Features
Length
100 ft
Material of Construction
Acrylic Coated Fiberglass
Sleeve Construction
Braided
Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-JFBG-7MM-100-CL
- Zoro #
- G9855070
- UPC #
- -
- Country of Origin
- China
- Item
- Cable Sleeve
- Material of Construction
- Acrylic Coated Fiberglass
- Sleeve Construction
- Braided
Dimensions
- Inside Diameter
- 0.27 in
- Length
- 100 ft
- Width
- 7 mm
Description
Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.