Braided Cable Sleeve, 0.8 in Inside Dia., 21 mm Max Bundle Dia., 50 ft, Aluminum; Fiberglass

  • Mfr # BS-J-AFRS-020-50

  • Zoro # G9847781


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
21 mm
Wall Thickness
1 mm
Material of Construction
Aluminum; Fiberglass
Sleeve Construction
Braided
Width
20mm (0.8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS-J-AFRS-020-50
Zoro #
G9847781
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.8 in
For Maximum Bundle Diameter
21 mm
Wall Thickness
1 mm
Length
50 ft
Width
20mm (0.8 in)

Details

Item
Cable Sleeve
Material of Construction
Aluminum; Fiberglass
Sleeve Construction
Braided
Temp. Range
-50 Degrees to 200 Degrees C
Melting Point
600°C

Description

Aluminum Coated Fiberglass Heat Reflective Sleeve- 20mm (0.8") x 50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products