Zoro Homepage

Braided Cable Sleeve, 1-1/2 in Inside Dia., 0.96 in Max Bundle Dia., 10 ft, Copper

  • Mfr # BS-MET-150-10

  • Zoro # G9844254


product price: $42.39
/ea

Key Features

For Maximum Bundle Diameter
0.96 in
Material of Construction
Copper
Sleeve Construction
Braided
Width
1-1/2 in
Temp. Range
-60 Degrees to 200 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-MET-150-10
Zoro #
G9844254
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
0.96 in
Length
10 ft
Width
1-1/2 in
Monofilament Thickness
0.12mm

Details

Item
Cable Sleeve
Material of Construction
Copper
Sleeve Construction
Braided
Temp. Range
-60 Degrees to 200 Degrees C
Melt Point
1084°C

Description

Tinned Copper Metal Braided Sleeving- 1.5"(0.96" Diameter) x 10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.