Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Cable Sleeve, 1-1/2 in Inside Dia., 10 ft, Polyester, Black

  • Mfr # BS-J-SCW-150-10-BK

  • Zoro # G9825695


product price: $22.59
/ea

Key Features

Inside Diameter
1-1/2 in
Material of Construction
Polyester
Sleeve Construction
Braided
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-SCW-150-10-BK
Zoro #
G9825695
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/2 in
Length
10 ft
Width
1-1/2 in

Details

Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black

Description

Hook Self Closing Braided Wrap Sleeving- 1.5" x 10ft- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.