Zoro Homepage

Braided Cable Sleeve, 1-1/2 in Inside Dia., 2.3 in Max Bundle Dia., 25 ft, Blue

  • Mfr # BS-XO-150-25BP-BL

  • Zoro # G9820673


product price: $16.89

Key Features

Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
2.3 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-XO-150-25BP-BL
Zoro #
G9820673
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/2 in
For Maximum Bundle Diameter
2.3 in
Length
25 ft
Width
1-1/2 in

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Blue
For Use With
Automotive and Nautical Wire Harnesses, To Machinery and Electrical Cable Assemblies
Standards
UL VW-1
Temp. Range
-50 Degrees to 150 Degrees C
Description/Special Features
Braided, Expandable Weave Pattern, Good Abrasion and Chemical Resistance
Melting Point
240+/-10°C
Expansion Range
1.20 - 2.30 in

Description

Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Blue
Diameter: 1.5"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.