Zoro Homepage

Braided Cable Sleeve, 1-1/4 in Inside Dia., 25 ft, Polyamide 6/6, Black

  • Mfr # BSNY-J-125-25

  • Zoro # G9839643


product price: $19.49
/ea

Key Features

Material of Construction
Polyamide 6/6
Sleeve Construction
Braided
Color
Black
Width
1-1/4 in
Standards
UL VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSNY-J-125-25
Zoro #
G9839643
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/4 in
Length
25 ft
Width
1-1/4 in

Details

Item
Cable Sleeve
Material of Construction
Polyamide 6/6
Sleeve Construction
Braided
Color
Black
Standards
UL VW-1
Temp. Range
-60 Degrees to 160 Degrees C
Melting Point
256+/-5°C

Description

Industral Grade Nylon Braided Sleeving- 1.25" x 25FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.