Zoro Homepage

Braided Cable Sleeve, 1 in Inside Dia., 10 ft, Nylon, Black

  • Mfr # BS-J-DF-100-10-BK

  • Zoro # G9845435


product price: $19.39
/ea

Key Features

Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Thickness
0.047" / 1.2mm
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-DF-100-10-BK
Zoro #
G9845435
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1 in
Length
10 ft
Thickness
0.047" / 1.2mm
Width
1 in

Details

Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Temp. Range
-40°C to 125°C
UV Solar Protected
BS EN 13758-1
MSHA Approved
IC293-1
Burst & Leakage Protected
SAE J343 / ISO 3457
Melting Point
230°

Description

Designed to provide excellent abrasion protection, this nylon textile sleeve is used to prevent wear on hydraulic/oil lines, rubber hoses, pipes and cabling.Thick and strong strands with a tight woven construction gives a high degree of burst resistance while still maintaining decent flexibility.Material: Nylon (polyamide)Thickness: 0.047" / 1.2mmMelting Point: 230°Working Temp: -40°C to 125°C (loses 10% resistance at 125°C)MSHA Approved: IC293-1Abrasion Standard ISO 6945 approved, minimally 100,000 cyclesUV Solar Protected: BS EN 13758-1Burst & Leakage Protected: SAE J343 / ISO 3457Conductivity requirement ISO 8031 approvedPin Hole Test approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.