
Braided Cable Sleeve, 1 in Inside Dia., 25 ft, Copper; PET
Mfr # BS-COPPER-100-25
Zoro # G9815615
product price: $31.99
/eaKey Features
Material of Construction
Copper; PET
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-COPPER-100-25
Zoro #
G9815615
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1 in
Length
25 ft
Details
Item
Cable Sleeve
Material of Construction
Copper; PET
Sleeve Construction
Braided
Description
Tinned Copper Metal PET Expandable Braided Sleeving- 1" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.