
Braided Cable Sleeve, 1/2 in Inside Dia., 0.94 in Max Bundle Dia., 10 ft, Black
Mfr # BS-XO-050-10-BK
Zoro # G9819903
product price: $8.39
/eaKey Features
Inside Diameter
1/2 in
For Maximum Bundle Diameter
0.94 in
Length
10 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-XO-050-10-BK
Zoro #
G9819903
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/2 in
For Maximum Bundle Diameter
0.94 in
Length
10 ft
Width
1/2 in
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
For Use With
Automotive and Nautical Wire Harnesses, To Machinery and Electrical Cable Assemblies
Standards
UL VW-1
Temp. Range
-50 Degrees to 150 Degrees C
Description/Special Features
Braided, Expandable Weave Pattern, Good Abrasion and Chemical Resistance
Melting Point
240+/-10°C
Description
ED PET Expandable Braided Sleeving- 1/2" x 10FT- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.