Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Cable Sleeve, 1/2 in Inside Dia., 10 ft, Polyamide 6/6, Black

  • Mfr # BSNY-J-050-10

  • Zoro # G9822694


product price: $13.69
/ea

Key Features

Material of Construction
Polyamide 6/6
Sleeve Construction
Braided
Color
Black
Width
1/2 in
Standards
UL VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSNY-J-050-10
Zoro #
G9822694
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1/2 in
Length
10 ft
Width
1/2 in

Details

Item
Cable Sleeve
Material of Construction
Polyamide 6/6
Sleeve Construction
Braided
Color
Black
Standards
UL VW-1
Temp. Range
-60 Degrees to 160 Degrees C
Melting Point
256+/-5°C

Description

Industral Grade Nylon Braided Sleeving- 1/2" x 10FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.