
Braided Cable Sleeve, 1/2 in Inside Dia., 100 ft, Polyester, Black
Mfr # BS-J-SCW-050-100-BK
Zoro # G9820953
product price: $63.39
/eaKey Features
Inside Diameter
1/2 in
Length
100 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-J-SCW-050-100-BK
Zoro #
G9820953
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/2 in
Length
100 ft
Width
1/2 in
Details
Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Description
Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.