Zoro Homepage

Braided Cable Sleeve, 1/2 in Inside Dia., 50 ft, Nylon, Black

  • Mfr # BS-J-DF-050-50-BK

  • Zoro # G9828321


product price: $26.19
/ea

Key Features

Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Thickness
0.047" / 1.2mm
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-DF-050-50-BK
Zoro #
G9828321
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1/2 in
Length
50 ft
Thickness
0.047" / 1.2mm
Width
1/2 in

Details

Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Color
Black
Temp. Range
-40°C to 125°C
Melting Point
230°
UV Solar Protected
BS EN 13758-1
MSHA Approved
IC293-1
Burst & Leakage Protected
SAE J343 / ISO 3457

Description

ED 1/2" Nylon Protective Hose Sleeve- 50ft- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.