Zoro Homepage

Braided Cable Sleeve, 1/4 in Inside Dia., 25 ft, Polyester, Dark Brown

  • Mfr # BS-J-RR-025-25

  • Zoro # G209731559


product price: $18.29
/ea

Key Features

Inside Diameter
1/4 in
Material of Construction
Polyester
Sleeve Construction
Braided
Width
0.23"
Description/Special Features
Rodent Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-RR-025-25
Zoro #
G209731559
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1/4 in
Length
25 ft
Width
0.23"

Details

Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Description/Special Features
Rodent Resistant

Description

1/4 inch Rodent Resistant Braided Sleeve, 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.