
Braided Cable Sleeve, 1/4 in Inside Dia., 250 ft, Polyester, Dark Brown
Mfr # BS-J-RR-025-250
Zoro # G509731549
product price: $64.99
/eaKey Features
Inside Diameter
1/4 in
Material of Construction
Polyester
Sleeve Construction
Braided
Width
0.23"
Description/Special Features
Rodent Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-J-RR-025-250
Zoro #
G509731549
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/4 in
Length
250 ft
Width
0.23"
Details
Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Description/Special Features
Rodent Resistant
Description
1/4 inch Rodent Resistant Braided Sleeve, 250ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.