
Braided Cable Sleeve, 2-1/2 in Inside Dia., 100 ft, Polyester, Dark Brown
Mfr # BS-J-RR-250-100
Zoro # G909731545
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
2-1/2 in
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Description/Special Features
Rodent Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-J-RR-250-100
Zoro #
G909731545
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
2-1/2 in
Length
100 ft
Width
2.51"
Details
Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Description/Special Features
Rodent Resistant
Description
2.5 inch Rodent Resistant Braided Sleeve, 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.