Zoro Homepage

Braided Cable Sleeve, 2-1/2 in Inside Dia., 250 ft, Polyester, Dark Brown

  • Mfr # BS-J-RR-250-250

  • Zoro # G109731536


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2-1/2 in
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Width
2.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-RR-250-250
Zoro #
G109731536
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2-1/2 in
Length
250 ft
Width
2.51"

Details

Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Description/Special Features
Rodent Resistant

Description

2.5 inch Rodent Resistant Braided Sleeve, 250ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.