Zoro Homepage

Braided Cable Sleeve, 2 in Inside Dia., 10 ft, Polyester, Gray

  • Mfr # BS-J-SCW-200-10-GY

  • Zoro # G9838873


product price: $27.79
/ea

Key Features

Inside Diameter
2 in
Length
10 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-SCW-200-10-GY
Zoro #
G9838873
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2 in
Length
10 ft
Width
2 in

Details

Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Gray

Description

Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.