Zoro Homepage

Braided Cable Sleeve, 3/4 in Inside Dia., 25 ft, Copper; PET

  • Mfr # BS-COPPER-075-25

  • Zoro # G9816123


product price: $28.29
/ea

Key Features

Material of Construction
Copper; PET
Sleeve Construction
Braided
Width
0.72 in
Temp. Range
-50 Degrees to 150 Degrees C
Outside Dia.
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-COPPER-075-25
Zoro #
G9816123
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3/4 in
Length
25 ft
Width
0.72 in
Outside Dia.
0.46 in
Monofilament Thickness
PET: 0.25 mm; Tinned Copper: 0.12 mm

Details

Item
Cable Sleeve
Material of Construction
Copper; PET
Sleeve Construction
Braided
Temp. Range
-50 Degrees to 150 Degrees C
Melting Point
230°C

Description

Tinned Copper Metal PET Expandable Braided Sleeving- 3/4" x 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.