
Braided Cable Sleeve, 3/4 in Inside Dia., 3/4 in Max Bundle Dia., 250 ft, Polyester, Taupe
Mfr # BS-WI-075-250-TP
Zoro # G9813752
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3/4 in
For Maximum Bundle Diameter
3/4 in
Length
250 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-WI-075-250-TP
Zoro #
G9813752
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/4 in
For Maximum Bundle Diameter
3/4 in
Length
250 ft
Width
3/4 in
Details
Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Taupe
Standards
UL94-V0
Temp. Range
-50 Degrees to 150 Degrees C
Melting Point
240+/-10°C
Description
Made up of a mix blend of PET fibers and PET filaments that are braided together, the Wind-IT braided sleeve is ultra-light weight and offers great abrasion resistance. Use this side entry sleeving on electrical wires, cables, and hoses found in home, automotive and marine applications to add an extra barrier of protection from possible external contact.
Diameter: 3/4"
Length: 250ft
Color: Taupe
Diameter: 3/4"
Length: 250ft
Color: Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.