
Braided Cable Wrap, 1/2 in Inside Dia., 0.31 in Max Bundle Dia., 50 ft, Polyester, Black
Mfr # BSRW-J-050-50-BK
Zoro # G9791370
product price: $56.39
/eaKey Features
Inside Diameter
1/2 in
For Maximum Bundle Diameter
0.31 in
Length
50 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSRW-J-050-50-BK
Zoro #
G9791370
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1/2 in
For Maximum Bundle Diameter
0.31 in
Length
50 ft
Width
1/2 in
Details
Item
Cable Wrap
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Description
Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.