
Braided Cable Wrap, 2 in Inside Dia., 10 ft, Polyester, Black
Mfr # BSRW-J-300-10-BK
Zoro # G9824779
product price: $27.99
/eaKey Features
Inside Diameter
2 in
Length
10 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSRW-J-300-10-BK
Zoro #
G9824779
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
2 in
Length
10 ft
Width
3 in
Details
Item
Cable Wrap
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Description
Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.