
Braided Cable Wrap, 3/4 in Inside Dia., 0.47 in Max Bundle Dia., 25 ft, Polyester, Black
Mfr # BSRW-J-075-25-BK
Zoro # G9818573
product price: $32.59
/eaKey Features
Inside Diameter
3/4 in
For Maximum Bundle Diameter
0.47 in
Length
25 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSRW-J-075-25-BK
Zoro #
G9818573
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/4 in
For Maximum Bundle Diameter
0.47 in
Length
25 ft
Width
3/4 in
Details
Item
Cable Wrap
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Standards
UL VW-1
Temp. Range
-50 Degrees to 150 Degrees C
Melting Point
230°C
Description
Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 25ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.