Zoro Homepage

Braided Cable Wrap, 3/8 in Inside Dia., 0.39 in Max Bundle Dia., 25 ft, Polyester, Black

  • Mfr # BS-J-SCW-0375-25-BK

  • Zoro # G9844080


product price: $19.89
/ea

Key Features

Inside Diameter
3/8 in
For Maximum Bundle Diameter
0.39 in
Material of Construction
Polyester
Sleeve Construction
Braided
Standards
Conforms to V-2 UL94)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-J-SCW-0375-25-BK
Zoro #
G9844080
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3/8 in
For Maximum Bundle Diameter
0.39 in
Length
25 ft
Width
3/8 in

Details

Item
Cable Wrap
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Black
Standards
Conforms to V-2 UL94)
Temp. Range
-40 Degrees to 125 Degrees C
Description/Special Features
Light Weight, Loose Weave and Provides Exceptional Abrasion Resistance; Braided Sleeving Design
Melting Point
240+/-10°C

Description

Hook Self Closing Braided Wrap Sleeving- 3/8" x 25ft- Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.