Zoro Homepage

Butt Splice Wire Connector, 14 AWG Max, Blue, Modified Polyolefin Insulation

  • Mfr # HS-HP-SS-14-BL-25

  • Zoro # G9845803


product price: $15.99

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Modified Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-HP-SS-14-BL-25
Zoro #
G9845803
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Modified Polyolefin
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Material
Modified Polyolefin
Min. Shrink Temp.
125°C
Termination Style
Crimp

Description

Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 16-14 AWG
Color: Blue
Qty: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.