
Butt Splice Wire Connector, 20 AWG Max, Red, Modified Polyolefin Insulation
Mfr # HS-HP-SS-20-RD-10
Zoro # G9839871
product price: $12.95
Key Features
Type
Butt Splice
Color
Red
Maximum Wire Size
20 AWG
Minimum Wire Size
22 AWG
Insulation Material
Modified Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-HP-SS-20-RD-10
Zoro #
G9839871
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
20 AWG
Minimum Wire Size
22 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Modified Polyolefin
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Material
Modified Polyolefin
Min. Shrink Temp.
125°C
Termination Style
Crimp
Description
Used to make the perfect termination when connecting wires without crimping, heat shrink solder sleeves use 3 materials (solder, heat shrink, glue adhesive) to provide maximum pull-out strength, excellent conductivity and corrosion resistance.
Operating Temperature: -55°C to 125°C
Size: 22-20 AWG
Color: Red
Qty: 10
Operating Temperature: -55°C to 125°C
Size: 22-20 AWG
Color: Red
Qty: 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.